Shop All Square Centrifugal In-Line Blowers
Dayton
Duct Blower, 24 In
Mfr # 7H483
Zoro # G1972144
product price: $4,495.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,495.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 24 in
- Voltage 208-230/460
- Motor HP 3 hp
- Motor RPM 1026
- Wheel Type Backward-Inclined
Product Information
- Brand Dayton
- MFR # 7H483
- Zoro # G1972144
- UPC # 00799471519479
- Country of Origin Multiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 24 in |
Inlet Width (In.) | 34 7/8 in |
Dimension G (In.) | 16 in |
Dimension F (In.) | 20 in |
Outlet Dia. (In.) | 16 1/2 in |
Max. Motor Height (In.) | 19 in |
Inlet Height (In.) | 34 7/8 in |
Inlet Dia. (In.) | 16 1/2 in |
Dimension E (In.) | 30 in |
Dimension D (In.) | 1 1/2 in |
Dimension A (In.) | 38 1/4 in |
Dimension B (In.) | 34 in |
Shaft Dia. (In.) | 1 in |
Dimension C (In.) | 34 7/8 in |
Max. Depth (In.) | 34 in |
Width (In.) | 39 in |
Outlet Width (In.) | 34 7/8 in |
Outlet Height (In.) | 34 7/8 in |
Height (In.) | 39 in |
Inlet Diameter | 16.5 in |
Overall Depth | 34 in |
Outlet Diameter | 16 1/2 in |
Outlet Duct Connection Height | 34 3/4 in |
Wheel Diameter | 24 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 39 in |
Inlet Duct Connection Width | 34 7/8 in |
Overall Height | 39 in |
Shaft Diameter | 1 in |
Outlet Duct Connection Width | 34 3/4 in |
Inlet Duct Connection Height | 34 7/8 in |
Details
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 24 in, Airflow @ 0.000 in SP 10,250 cfm, Airflow @ 0.125 in SP 10,048 cfm, Airflow @ 0.250 in SP 9,845 cfm, Airflow @ 0.375 in SP 9,643 cfm, Airflow @ 0.500 in SP 9,409 cfm, Airflow @ 0.750 in SP 8,936 cfm, Airflow @ 1.000 in SP 8,421 cfm, Airflow @ 1.250 in SP 7,881 cfm, Airflow @ 1.500 in SP 7,219 cfm, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Pilot (1830-491)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- AERO PURE Aero Pure AP120-S W 120 CFM Quiet Energy Star Bathroom Fan - White (AP120-S W)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed (10C388)
- DAYTON Duct Blower, 24 In (7H484)
- DAYTON Blower, 14 In, w/ 1 1/2 HP Drive Pkg (7A0J2)
- DAYTON InLine Blower, w/ 1/2 HP Drive Pkg (7M7T4)
- DAYTON Inline Blower, 18 In, w/ 3 HP Drive Pkg (7A0K7)
- DAYTON In-Line Duct Blower, 11 in., 115V (20UD15)
- DAYTON Duct Blower, 18 In (7H477)
- Dayton Square Centrifugal In-Line Blowers