Shop All Drum Trucks
Dayton
Drum Truck, 55 gal, 660 lb, 37" D, 62" H
Mfr # 801N73
Zoro # G910070398
product price: $652.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 39 in
- Wheel Type Caster
- Leg Clearance 33 1/2 in
- Wheel Material Polyolefin
Product Information
- Brand Dayton
- MFR # 801N73
- Zoro # G910070398
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 39 in |
Rear Wheel Diameter | 3 1/2 in |
Manufacturer Warranty Length | 1 Yr |
Front Wheel Diameter | 5 in |
For Maximum Drum Diameter | 22 3/4 in |
Rear Wheel Width | 1 1/4 in |
Overall Depth | 37 in |
Lowest Jaw Height | 32 in |
Front Wheel Width | 1 1/2 in |
Description
Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, For Maximum Drum Diameter 22 3/4 in, Overall Depth 37 in, Overall Height 62 in, Overall Width 39 in, Weight Capacity 660 lb, Assembly Fully Assembled, Body Finish Powder Coated, Body Material Steel, Caster Type (2) Rigid in Front and (2) Swivel in Back, Drum Securing Mechanism Clamping Mechanism, For Drum Material Metal, Front Wheel Diameter 5 in, Front Wheel Width 1 1/2 in, Handle Style T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x1-1/4" Gray Thermo Rubber Caster (Non Marking) Wheel, 1, PK4 (HD-LD5124-MIR-TOOLBOX-SET)
- KEEPER Adjustable Tarp Strap, 35 In L, Black (06268)
- NASHVILLE WIRE Rolling Cart, 48"x24"x71" (RC2448)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00116)
- DAYTON Drum Truck, 55 Gal, Steel, 57-1/2 In. H (34D665)
- DAYTON Drum Truck, 55 Gal, Steel, Red, Height 59 In (34D647)
- DAYTON Drum Truck, 30-85 Gal, Aluminum, 58 In. H (34D654)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In. H (34D646)
- DAYTON Drum Truck, 30-85 Gal, 55-1/4 In. H (34D652)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- Dayton Drum Trucks