Shop All Electric Drum Pumps
Dayton
Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L
Mfr # 53RU56
Zoro # G8093456
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9762
- Housing Material Aluminum
- Includes Adapter, Hose, Motor, Nozzle with 3/4 in Spout
- Inlet Size 1-1/2"
- Motor Type Electric AC Brush
Product Information
- Brand Dayton
- MFR # 53RU56
- Zoro # G8093456
- UPC # 00194484303723
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Discharge Tube Length | 6 ft. |
Length | 47" |
Suction Tube Length | 47 in |
Suction Tube Outlet O.D. Size | 1-1/2" |
Width | 4-39/64" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-1/4" |
Hose Inside Dia. | 1 in |
Hose Length | 72 in |
Adapter Dia. | 1-11/16" |
Outlet Size | 1" barb |
Manufacturers Warranty Length | 1 yr. |
Height | 61" |
For Container Size | 275 gal |
Overall Length | 60 in |
Hose Outside Dia. | 1 1/4 in |
Bung Connection Dia. | 2 in |
Cord Length | 16 ft |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9762, Rated Voltage 110V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Hose Length 72 in, Suction Tube Length 47 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Well Cap, Cast Iron, Casing 6 In (RC5-6U)
- GRANDOLDGARDEN U-Shaped Ground Stakes - 100 Piece (GR2756547)
- DAYTON Seal Plate (PPTLSP004G)
- ARO Ball, Santoprene (93358-A)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- DAYTON Drum Pump, 120VAC, 1 HP, 60 Hz (6GKR1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Drum Pump, 115VAC, 1 HP, 60 Hz (6GKR3)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- Dayton Electric Drum Pumps