Shop All Drum Tools
Dayton
Drum Lifter, Open Head, Hoist Mounted
Mfr # 12R540
Zoro # G4301561
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Number of Drums 1
- Overall Length 23 in
- Drum Capacity 55 gal, 30
- Overall Width 28 in
Product Information
- Brand Dayton
- MFR # 12R540
- Zoro # G4301561
- UPC # 190735384435
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 8 in |
Overall Length | 23 in |
Overall Width | 28 in |
Dia. | 28 1/8 in |
For Maximum Drum Diameter | 19 1/4 in |
For Maximum Drum Height | 35 1/2 in |
Overall LxWxH | 23 in |
Description
Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 3, For Maximum Drum Diameter 19 1/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 23 in, Weight Capacity 1,000 lb, For Drum Material Plastic, Metal, Grip Location Rim, For Drum Capacity 30 gal, 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- DAYTON Drum Rack, Stackable, For 3 Steel Drums (30YN84)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DAYTON Vertical Drum Lifter/Dispenser, w/Chain (12R541)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- VESTIL Deluxe Overhead Load Liftr, 36", Fork, 4000 (OLA-4-36-DLX)
- Dayton Drums & Accessories