Shop All Drum Tools
Dayton
Drum Lifter, 55 gal., 1100 lb.
Mfr # 30YP25
Zoro # G9188636
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 30 1/2 in
- Number of Drums 1
- Overall Width 2 3/4 in
- Drum Capacity 55 gal
Product Information
- Brand Dayton
- MFR # 30YP25
- Zoro # G9188636
- UPC # 190735461297
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 6 in |
Overall Length | 30 1/2 in |
Overall Width | 2 3/4 in |
Overall LxWxH | 30 1/2 in |
For Maximum Drum Height | 35 1/2 in |
For Maximum Drum Diameter | 21 3/4 in |
Details
Number of Drums | 1 |
Drum Capacity | 55 gal |
Material | Steel |
Color | Yellow |
Load Capacity | 1,100 lb |
Item | Drum Lifter |
Type | Vertical |
Rotation Angle | 0 Degrees |
Construction | Steel |
For Use With | Steel Drums |
Finish | Powder-Coated,Yellow |
Product Type | Lifting Hook |
Grip Location | Rim |
Number of Grip Points | 2 |
Drum Orientation | Vertical |
Weight Capacity | 1,100 lb |
For Drum Capacity | 55 gal |
For Drum Material | Metal |
Description
Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 30 1/2 in, Weight Capacity 1,100 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 6 in L, 2 in W, Steel, Black (5TPG7)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- UNEX FLOW CELL Starter Gravity Flow Rack, 72 in D, 72 in W, 4 Shelves, Blue (FC99SR72724-S)
- DAYTON Drum Palletizer, 55 gal., 880 lb. (30YP24)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP22)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. (30YP18)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- DAYTON Drum Rack, (3) 55 gal., Steel (31CA28)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- Dayton Drums & Accessories