Shop All Fuel Transfer Accessories
Dayton
Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb
Mfr # 21VG42
Zoro # G5391635
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- For Use With Steel Drums
- Overall Height 5 1/2 in
- Overall Length 42 7/8 in
Product Information
- Brand Dayton
- MFR # 21VG42
- Zoro # G5391635
- UPC # 190735167663
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Overall Height | 5 1/2 in |
Overall Length | 42 7/8 in |
Overall Width | 28 in |
Fork Pocket Size | 5-1/2 in x 2 in |
Compatible Fork Height | 1 3/4 in |
Compatible Fork Length | 35 in |
Compatible Fork Width | 5 1/4 in |
Details
Item | Drum Grab |
Material | Steel |
Color | Red |
For Use With | Steel Drums |
For Drum Material | Steel |
Number of Drums | 1 |
Drum Capacity | 30 gal, 55 gal |
Load Capacity | 1,000 lb |
Compatible Drum Capacity | 30 gal, 55 gal |
Load Capacity - Maximum | 1,000 lb |
Jaw Functions | Tilt |
Compatible Drum Material | Steel |
Fork Pocket Spacing | 27 in |
Rotation Angle | 0 Degrees |
Description
Drum Grab, Overall Height 5 1/2 in, Overall Length 42 7/8 in, Overall Width 28 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,000 lb, Compatible Drum Capacity 30 gal, 55 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Product Type Side-Grip Drum Handler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- DWYER INSTRUMENTS Level Switches, Horz Int Mt 12 Npt (F6-HPS-31)
- ALEMITE Kit, Wet End, 3938016 (393801-6)
- ASHLAND WATER GROUP 1" Brs Pitless Adapter (PA100NL)
- DAYTON Fuel Nozzle Swivel, 3/4 in. (33NT09)
- DAYTON Tube, Drum Pump (5UWF4)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG44)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- DAYTON Fuel Nozzle Curved Spout, 1 x 3/4In (5URH6)
- DAYTON Tube, Drum Pump (5UWF3)
- GREAT PLAINS INDUSTRIES ASSY, SUCTION PIPE BYO (110241-01)
- Dayton Fuel Transfer Accessories