Shop All Drum Tools
Dayton
Drum Dumper, 1 Drum, 55 gal., 800 lb.
Mfr # 21VG38
Zoro # G5689467
original price:
$554.33
1% off
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 1/2 in
- Number of Drums 1
- Overall Length 8 in
- Drum Capacity 55 gal
- Overall Width 33 1/4 in
Product Information
- Brand Dayton
- MFR # 21VG38
- Zoro # G5689467
- UPC # 190735424179
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 45 1/2 in |
Overall Length | 8 in |
Overall Width | 33 1/4 in |
Chain Length | 6,000 mm |
For Maximum Drum Diameter | 22 3/4 in |
Overall LxWxH | 8 in |
For Maximum Drum Height | 36 in |
For Minimum Drum Diameter | 22 1/4 in |
Description
Vertical Drum Lifter/Dispenser, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Manual Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 8 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-362472MED GR)
- HALLOWELL 12 in (3) Wide, (15) Openings, Light Gray (UCTL392(30)-5A-PL)
- WIRECRAFTERS Side Panel Kit, 45inW, Gray, 48in BaseD (BACK4810S)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 68 lbs, 10 Long Guns (910)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- DAYTON Drum Rack, Stackable, For 3 Steel Drums (30YN84)
- DAYTON Drum Cradle, Cap 600 Lb, 2 Swivel Casters (3BA26)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- ZORO SELECT Drum Bung Socket, 3/8 In, Zinc (BUNG-S-S1)
- Dayton Drum Tools