Shop All Drum Tools
Dayton
Drum Adaptor, 1 Drum, 30 gal., Steel
Mfr # 21VG58
Zoro # G5819606
original price:
$142.56
21% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 in
- Number of Drums 1
- Overall Length 21 1/4 in
- Drum Capacity 30 gal
- Overall Width 21 in
Product Information
- Brand Dayton
- MFR # 21VG58
- Zoro # G5819606
- UPC # 190735167786
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 8 in |
Overall Length | 21 1/4 in |
Overall Width | 21 in |
For Maximum Drum Height | 29 in |
For Maximum Drum Diameter | 19 1/4 in |
For Minimum Drum Diameter | 18 in |
Details
Number of Drums | 1 |
Drum Capacity | 30 gal |
Material | Steel |
Color | Yellow |
Load Capacity | Less than 545 lb |
Item | Adapter for 30 Gal. drum |
For Use With | SD-CT |
Drum Rotation | 0 Degrees |
Type | Vertical |
Rotation Angle | 0 Degrees |
Construction | Steel |
Finish | Powder-Coated,Yellow |
For Drum Material | Metal |
Drum Orientation | Vertical |
For Drum Capacity | 30 gal |
Grip Location | Body |
Weight Capacity | 545 lb |
Description
Adapter for 30 Gal. drum, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 19 1/4 in, For Maximum Drum Height 29 in, For Minimum Drum Diameter 18 in, Material Steel, Overall Length 21 1/4 in, Weight Capacity 545 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 30 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- ECONOCO Slatwall Merchandiser, Matte, White (WDSWH48WH)
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- GLOBAL EQUIPMENT Nexel CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap. (798813)
- DAYTON Drum Palletizer, 55 gal., 880 lb. (30YP24)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 18-1/2 (21VG33)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- PIPELINE PACKAGING Plastic Drum, Fittings, OH, 55 gal., Blk (03-14-048-00078)
- Dayton Drum Tools