Shop All Intake Louvers
Dayton
Drainable Louver, Fixed, 29-1/2 H, Alum
Mfr # 5NKJ5
Zoro # G2071632
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Type Stationary Blade
- Louver Free Area 2.93 sq ft
- Min. Wall Opening (In.) 30H x 30W
- For Use With Intake or Exhaust Applications
- Louver Max. Intake 2,115 cfm
Product Information
- Brand Dayton
- MFR # 5NKJ5
- Zoro # G2071632
- UPC # 190735347423
- Country of Origin United States
- Category Intake Louvers
Dimensions
Intake Louver Inside Width | 27 in |
Intake Louver Outside Height | 29 1/2 in |
Flange Width (In.) | 1 1/4 in |
Inside Height (In.) | 24 in |
Outside Width (In.) | 29 1/2 in |
Minimum Outside Width | 29 1/2 in |
Outside Width | 29 1/2 in |
Maximum Outside Width | 29 1/2 in |
Frame Depth | 4 in |
Outside Height | 29 1/2 in |
Rough Opening Width | 30 in |
Inside Height | 24 in |
Inside Width | 27 in |
Rough Opening Height | 30 in |
Description
30 In.H 30 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 29 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 30 in, Rough Opening Width 30 in, Louver Maximum Intake 2,115 cfm, Maximum Exhaust 3,022 cfm, Maximum Outside Width 29 1/2 in, Minimum Outside Width 29 1/2 in, Flange Width Not Applicable, Free Area 3.2 sq ft, Beginning Point of Water Penetration 1,031 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKMAR 070 Outdoor Sensor (070)
- KOCH FILTER Syn Media Filter, SH, MERV14, 24"x24"x6" (112-661-003)
- AIR HANDLER 20x22x1 Synthetic Pleated Air Filter, MERV 7 (21C090)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- DAYTON Louver, Intake, 24-36 In, Galvanized Steel (3C974)
- DAYTON Louver, Wall Opening 24x36In, Galvannealed (4FZG5)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- MAURICE FRANKLIN LOU MINI LOUVER WHT 1.5"" (RLW-100 1.5)
- Dayton Louvers