Shop All Pump Parts
Dayton
Drain Plug
Mfr # PPL3513G
Zoro # G2957626
product price: $0.25
/ea
$0.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Closeouts
- Product Type Drain Plug
- Compatible with Brand Dayton
- Compatible with Pump Type Chemical-Resistant Centrifugal Pump
- Compatible Grainger Part Number 2YER2, 2YER3, 2YER4, 2YER5, 2YER6, 2YER7, 2YER8, 2YER9, 2YEU1, 2YEU2, 2YEU3, 2YEU4, 2YEU5, 2YEU6, 2YEU7, 2YEU8, 2YEU9, 2YEV1, 2YEV2, 2YEV3
Product Information
- Brand Dayton
- MFR # PPL3513G
- Zoro # G2957626
- UPC # 190735179956
- Country of Origin India
- Category Pump Parts
Details
Item | Drain Plug |
Shop By | Closeouts |
Product Type | Drain Plug |
Compatible with Brand | Dayton |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible Grainger Part Number | 2YER2, 2YER3, 2YER4, 2YER5, 2YER6, 2YER7, 2YER8, 2YER9, 2YEU1, 2YEU2, 2YEU3, 2YEU4, 2YEU5, 2YEU6, 2YEU7, 2YEU8, 2YEU9, 2YEV1, 2YEV2, 2YEV3 |
Description
Drain Plug, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YER2, 2YER3, 2YER4, 2YER5, 2YER6, 2YER7, 2YER8, 2YER9, 2YEU1, 2YEU2, 2YEU3, 2YEU4, 2YEU5, 2YEU6, 2YEU7, 2YEU8, 2YEU9, 2YEV1, 2YEV2, 2YEV3, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Product Type Drain Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (20PMD1WP)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55P)
- PALMETTO PACKING Packing Extractor Set B (1117)
- FILL-RITE Flange, 1 In. (900F8106)
- DAYTON Pump Repair Kit, For 2ZWR2A, 2ZWR3A (21TG47)
- DAYTON Motor (PP2LTAB23SCG)
- DAYTON Spring, PPO3ZN001G (PPO3ZN001G)
- DAYTON Hex Head Cap Screw, 3/8 x 1 (PPL3118G)
- DAYTON Cushion (770551)
- DAYTON Strainer Basket (PP27175650903G)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- Dayton Pump Parts