Shop All Blower and Fan Accessories
Dayton
Drain, Blower Housing
Mfr # 2RXL3
Zoro # G0597737
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blower Housing
- For Use With Blowers
- Width (In.) 2 1/2 in
- Construction Material Steel
- Depth (In.) 2 1/2 in
Product Information
- Brand Dayton
- MFR # 2RXL3
- Zoro # G0597737
- UPC # 190735230497
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width (In.) | 2 1/2 in |
Depth (In.) | 2 1/2 in |
Height (In.) | 3/4 in |
Mounting Base Length | 2 1/2 in |
Overall Height | 3/4 in |
Mounting Base Width | 2 1/2 in |
Details
Item | Drain |
Type | Blower Housing |
For Use With | Blowers |
Construction Material | Steel |
Application | Prevents Moisture Build-up in Blower Housing |
Finish | Baked Polyester Epoxy |
Includes | Mounting Hardware |
Material | Steel |
Product Type | Drain |
Includes Mounting Hardware | Yes |
Description
Drain, Product Type Drain, For Use With Blowers, Includes Mounting Hardware Yes, Material Steel, Finish Baked Polyester Epoxy, Overall Height 3/4 in, Mounting Base Length 2 1/2 in, Mounting Base Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Propeller, Replacement, 48 Inch Dia (R44801)
- EMPIRE COMFORT SYSTEMS Air Shutter Bracket (RH-457)
- WEIL MCLAIN Ignitor (383-500-045)
- ALLANSON 2721-456 Ignition Transformer (2721-456)
- DAYTON Blower, 10 5/8 In (7C454)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- DAYTON Blower, 9 In (2C938)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- DAYTON Blower, 9 In (2C889)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- Dayton Blower and Fan Accessories