Shop All Gas Heater Accessories
Dayton
Downturn Nozzle, 90 Degree
Mfr # 32V274
Zoro # G8220983
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubular Gas Fired Unit Heaters Sizes 100-150
- Material Steel
- Pattern Angle 90 Degrees
- Includes Mounting and Assembly Hardware
- Floor Coverage Dia. 38 ft
Product Information
- Brand Dayton
- MFR # 32V274
- Zoro # G8220983
- UPC # 190735260159
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Floor Coverage Dia. | 38 ft |
Overall Depth | 28 1/4 in |
Overall Width | 20 3/4 in |
Overall Height | 31 1/2 in |
Overall Dimensions - H x W x D | 31 1/2 in x 20 3/4 in x 28 1/4 in |
Coverage Area @ Mounting Height | 750 to 1400 sq ft @ 15 ft |
Details
Item | Gas Wall and Ceiling Unit Heater Discharge Nozzle |
For Use With | Tubular Gas Fired Unit Heaters Sizes 100-150 |
Material | Steel |
Pattern Angle | 90 Degrees |
Includes | Mounting and Assembly Hardware |
Fits Heating Capacity | 100,000 BtuH, 125,000 BtuH, 150,000 BtuH |
Product Type | Discharge Nozzle |
Angle | 90 Degrees |
Standards | ETL |
Compatible with Product Type | Standard Unit Heaters |
Description
Product Type Discharge Nozzle, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 32V237, 32V238, 32V239, 49EV89, 49EV90, 49EV91, 4LX55, 4LX56, Coverage Area @ Mounting Height 750 to 1400 sq ft @ 15 ft, Overall Height 31 1/2 in, Overall Width 20 3/4 in, Overall Depth 28 1/4 in, Angle 90 Degrees , Fits Heating Capacity 100,000 BtuH, 125,000 BtuH, 150,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN 7 x 6 in. 24 Gauge Oval To Round Stove Pipe Reducer, Black (KE2533645)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON Rectangular OEM Blower, 1500/1085 RPM, 1 Phase, Direct, Rolled Steel (1TDT6)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- DAYTON Conversion Kit (6PPR7)
- DAYTON Conversion Kit (6PPR5)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Venting (5ZJU1)
- DAYTON Conversion Kit (6PPT0)
- DAYTON Conversion Kit (6PPR8)
- HILAND Hiland Manual Anti-Tilt Switch THP-ATME Heaters From 2009 or Newer (THP-ATME)
- Dayton Heaters & Furnaces