Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Direct Drive, 8-1/4 In
Mfr # 48C189
Zoro # G7010902
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds Variable
Product Information
- Brand Dayton
- MFR # 48C189
- Zoro # G7010902
- UPC # 190735320327
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 17 in x 17 in |
Dimension B | 21 3/4 in |
Overall Height | 40 1/4 in |
Wheel Dia. | 8 1/4 in |
Base Length | 17 in |
Shaft Dia. Wheel End | 1/2 in |
Base Height | 1 3/4 in |
Base Width | 17 in |
Dimension D | 4 in |
Dimension A | 17 in |
Overall Dia. | 21 3/4 in |
Base Square Size - Roof Ventilators | 17" x 17" |
Dimension C | 14 5/8 in |
Overall Width | 21 3/4 in |
Overall Length | 21 3/4 in |
Housing Length | 21.8 in |
Propeller Shaft Diameter | 1/2 in |
Overall Diameter | 21 3/4 in |
Housing Width | 21.8 in |
Cutout Length | 12 in |
Wheel Diameter | 8 1/4 in |
Cutout Size | 12 in L x 12 in W |
Damper Size | 9 1/2 x 9 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 1/4 in, Base Diameter Not Applicable, Base Length 17 in, Base Width 17 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 855 cfm, For High-Static Pressure Applications No, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Wt8840A1500 Water Heater Gas (WT8840A150)
- ORION Brushless Dc 24VDc Fan (OD8025-24HB)
- RHEEM 62-22868-93 Ignitor - Hot (62-22868-9)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- DAYTON Upblast Less Drive Package, 14-3/4 In (33X835)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR78)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U1)
- FANTECH Downblast Vent, Direct Drive, 7-1/2 In (REC 6)
- Dayton Belt Drive Centrifugal Exhaust Vents