Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 8-1/4 In
Mfr # 16D533
Zoro # G4571813
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 3
Product Information
- Brand Dayton
- MFR # 16D533
- Zoro # G4571813
- UPC # 190735129401
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 17 in x 17 in |
Base Width | 17 in |
Dimension D | 4 in |
Wheel Dia. | 8 1/4 in |
Base Length | 17 in |
Dimension A | 17 in |
Dimension C | 14 5/8 in |
Overall Height | 16 3/4 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Dia. | 21 3/4 in |
Dimension B | 21 3/4 in |
Base Square Size - Roof Ventilators | 17" x 17" |
Overall Width | 21 3/4 in |
Overall Length | 21 3/4 in |
Overall Diameter | 21 3/4 in |
Damper Size | 9 1/2 x 9 1/2 in |
Cutout Length | 12 in |
Housing Length | 21.8 in |
Cutout Size | 12 in L x 12 in W |
Wheel Diameter | 8 in |
Propeller Shaft Diameter | 1/2 in |
Housing Width | 21.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 in, Base Diameter Not Applicable, Base Length 17 in, Base Width 17 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/15 hp, Exhaust Airflow @ 0.000 in SP 768 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- AIRCARE AirCare Filter Tabletops (1050)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK5)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX22)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- Dayton Direct Drive Centrifugal Exhaust Ventilators