Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 16-3/4 In
Mfr # 4YC72
Zoro # G2201516
product price: $1,012.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,012.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 4YC72
- Zoro # G2201516
- UPC # 190735337721
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 16 3/4 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension B | 28 3/8 in |
Base Length | 26 in |
Dimension D | 4 in |
Overall Height | 25 1/2 in |
Base Width | 26 in |
Dimension A | 26 in |
Overall Dia. | 28 3/8 in |
Dimension C | 23 3/4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Height | 1 3/4 in |
Overall Width | 28 3/8 in |
Overall Length | 28 3/8 in |
Propeller Shaft Diameter | 1/2 in |
Cutout Size | 21.5 in L x 21.5 in W |
Overall Diameter | 28 3/8 in |
Damper Size | 19 x 19 in |
Cutout Length | 21.5 in |
Wheel Diameter | 16 3/4 in |
Housing Width | 28.4 in |
Housing Length | 28.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,813 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- RHEEM 47-22861-03 Limit Switch - (47-22861-0)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DUPONT Pleated Air Filter, 19.88" x 21.5" x 1", 4 Pack (KB19.88X21.5X1A_4)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW66)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- Dayton Direct Drive Centrifugal Exhaust Ventilators