Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 13-3/4 In
Mfr # 16D538
Zoro # G4543165
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 16D538
- Zoro # G4543165
- UPC # 190735129456
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension C | 23 3/4 in |
Base Length | 19 in |
Overall Dia. | 28 3/8 in |
Overall Height | 25 1/2 in |
Dimension D | 4 in |
Dimension B | 28 3/8 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Wheel Dia. | 13 3/4 in |
Base Height | 1 3/4 in |
Base Width | 19 in |
Dimension A | 19 in |
Shaft Dia. Wheel End | 1/2 in |
Overall Width | 28 3/8 in |
Overall Length | 28 3/8 in |
Damper Size | 12 x 12 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Cutout Size | 14.5 in L x 14.5 in W |
Housing Width | 28.4 in |
Propeller Shaft Diameter | 1/2 in |
Cutout Length | 14.5 in |
Wheel Diameter | 13 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Exhaust Airflow @ 0.000 in SP 1,618 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Liquid Line Filter Drier 3/8" (83-25152-09)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- GLOBAL INDUSTRIAL Fan Shroud Air Filter, MERV 6, 36W x 36H x 6D, White (B2319479)
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe (108800)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- Dayton Direct Drive Centrifugal Exhaust Ventilators