Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Downblast Vent, Direct Drive, 11 In
Mfr # 6KWK6
Zoro # G3701607
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 6KWK6
- Zoro # G3701607
- UPC # 190735367124
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Overall Height | 25 1/2 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Dimension A | 22 in |
Base Length | 22 in |
Base Width | 22 in |
Shaft Dia. Wheel End | 1/2 in |
Dimension D | 4 3/8 in |
Wheel Dia. | 11 in |
Overall Dia. | 24 3/8 in |
Dimension C | 18 in |
Dimension B | 24 3/8 in |
Base Height | 1 3/4 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Housing Width | 24.4 in |
Damper Size | 15 x 15 in |
Cutout Size | 17.5 in L x 17.5 in W |
Cutout Length | 17.5 in |
Propeller Shaft Diameter | 1/2 in |
Overall Diameter | 24 3/8 in |
Wheel Diameter | 11 in |
Housing Length | 24.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 864 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Regulator (TYQ-5)
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- PLEWS-EDELMANN 8 Gallon Galvanized Steel Radiator Drain Pan (75-750)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x88" (2JVD7)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW61)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Hz: 60 (4YC64)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- Dayton Direct Drive Centrifugal Exhaust Ventilators