Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AX72
Zoro # G2585298
product price: $3,100.99
/ea
Free Shipping & Returns
$3,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX72
- Zoro # G2585298
- UPC # 00194484312329
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Base Height | 1 3/4 in |
Wheel Dia. | 30 1/2 in |
Base Width | 40 in |
Dimension C | 36 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Overall Height | 37 3/4 in |
Dimension A | 40 in |
Overall Dia. | 50 in |
Dimension D | 8 1/4 in |
Base Length | 40 in |
Housing Length | 50 in |
Damper Size | 27 x 27 in |
Propeller Shaft Diameter | 1 in |
Overall Width | 50 in |
Overall Length | 50 in |
Overall Diameter | 50 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 50 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Exhaust Airflow @ 0.000 in SP 12,311 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Humidity Sensor, Duct, Tan (HE-69S30NP-0)
- L.B. WHITE Ignition Wire (571263)
- FILL-RITE Cabinet Meter, 0.75 gal. (KIT702MG)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm (DV-200N-250SP)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (2RB64)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A619)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (1MBE7)
- DAYTON Upblast Vent, 13-1/4 In, 208-230/460V (7AT04)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- Dayton Belt Drive Centrifugal Exhaust Vents