Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 30-1/2 In
Mfr # 7AX66
Zoro # G2585359
product price: $2,795.99
/ea
Free Shipping & Returns
$2,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX66
- Zoro # G2585359
- UPC # 00194484312268
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 40 in x 40 in |
Base Height | 1 3/4 in |
Dimension D | 8 1/4 in |
Wheel Dia. | 30 1/2 in |
Dimension B | 50 in |
Base Length | 40 in |
Dimension C | 36 in |
Dimension A | 40 in |
Overall Dia. | 50 in |
Overall Height | 37 3/4 in |
Base Width | 40 in |
Base Square Size - Roof Ventilators | 40" x 40" |
Shaft Dia. Wheel End | 1 in |
Overall Width | 50 in |
Housing Length | 50 in |
Wheel Diameter | 30 1/2 in |
Housing Width | 50 in |
Damper Size | 27 x 27 in |
Overall Length | 50 in |
Overall Diameter | 50 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 9,719 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- RHEEM Sp11698 Thermostat - Electric (SP11698)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- ACCUMULAIR Pleated Air Filter, 22" x 22" x 1", 4 Pack (FD22X22_4)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- DAYTON Upblast Less Drive Package, 11-1/4 In (16D522)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A688)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW71)
- Dayton Belt Drive Centrifugal Exhaust Vents