Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 26-1/2 In
Mfr # 7AU80
Zoro # G1705462
Free Shipping & Returns
$2,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AU80
- Zoro # G1705462
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Overall Height | 37 3/4 in |
Dimension C | 36 in |
Dimension A | 42 in |
Overall Dia. | 50 in |
Wheel Dia. | 26-1/2 in |
Base Square Size - Roof Ventilators | 42" x 42" |
Dimension D | 8 1/4 in |
Base Length | 42 in |
Dimension B | 50 in |
Shaft Dia. Wheel End | 1 in |
Base Height | 1 3/4 in |
Base Width | 42 in |
Housing Length | 50 in |
Housing Width | 50 in |
Damper Size | 35 x 35 in |
Overall Width | 50 in |
Overall Length | 50 in |
Overall Diameter | 50 in |
Wheel Diameter | 26 1/2 in |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 26 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 6,005 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- HEATFAB Gas Vent Pipe (9460-316)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B306, 48S17D2058, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B306)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10201.C 4PK)
- DAYTON Hzd. Loc. Vent, 11-1/4 In, 230/460V (7HY42)
- DAYTON Upblast Ventilator, 30-1/2 In, 115/230V (7A645)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Sq Alu 40"L, 40"W Roof/Wall Exhst Fan (56JN96)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 115/208-230V (7HY50)
- Dayton Belt Drive Centrifugal Exhaust Vents