Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 24-1/2 In
Mfr # 7A666
Zoro # G0363553
product price: $2,471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,471.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A666
- Zoro # G0363553
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Dimension D | 5 3/4 in |
Dimension A | 34 in |
Base Square Size - Roof Ventilators | 34" x 34" |
Shaft Dia. Wheel End | 1 in |
Overall Height | 40 1/8 in |
Base Length | 34 in |
Wheel Dia. | 24 1/2 in |
Base Width | 34 in |
Base Height | 1 3/4 in |
Dimension C | 38 3/8 in |
Dimension B | 42 3/4 in |
Overall Dia. | 42 3/4 in |
Damper Size | 27 x 27 in |
Overall Width | 42 3/4 in |
Housing Width | 42.8 in |
Propeller Shaft Diameter | 1 in |
Overall Diameter | 42 3/4 in |
Overall Length | 42 3/4 in |
Wheel Diameter | 24 1/2 in |
Housing Length | 42.8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,371 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Louver Kits, Gray, 21-11/16" H (5ZKD0)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- FIELD CONTROLS Draft Control, 50.3 N Capcty, 7 to 9in dia (8"RC)
- TRUE Door V-Roller, True GDM Sliding Door Unit (994884)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (48C189)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON Hzd. Loc. Vent, 11-1/4 In, 230/460V (7HY42)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- Dayton Belt Drive Centrifugal Exhaust Vents