Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7A663
Zoro # G0558984
product price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A663
- Zoro # G0558984
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Height | 36 1/8 in |
Base Length | 30 in |
Overall Dia. | 35 1/2 in |
Base Width | 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Shaft Dia. Wheel End | 3/4 in |
Base Height | 1 3/4 in |
Wheel Dia. | 21 1/2 in |
Dimension D | 5 1/2 in |
Dimension A | 30 in |
Dimension C | 34 3/8 in |
Dimension B | 35 1/2 in |
Damper Size | 23 x 23 in |
Housing Length | 35.5 in |
Housing Width | 35.5 in |
Overall Length | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Overall Width | 35 1/2 in |
Wheel Diameter | 21 1/2 in |
Overall Diameter | 35 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 5,340 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Gravity Convection (1403821)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- FIREPLACE GLASS DOORS Clairmont Small Skyline Nickel (CM-3010SN)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON Downblast Vent, Belt Drive, 11 In (7AF08)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A686)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB59)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7AF19)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7AT27)
- Dayton Belt Drive Centrifugal Exhaust Vents