Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 21-1/2 In
Mfr # 7A570
Zoro # G0540766
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A570
- Zoro # G0540766
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Dimension B | 35 1/2 in |
Overall Height | 36 1/8 in |
Dimension A | 30 in |
Base Length | 30 in |
Base Width | 30 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 34 3/8 in |
Base Height | 1 3/4 in |
Wheel Dia. | 21-1/2 in |
Overall Dia. | 35 1/2 in |
Dimension D | 5 1/2 in |
Housing Length | 35.5 in |
Overall Length | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 23 x 23 in |
Wheel Diameter | 21 1/2 in |
Overall Diameter | 35 1/2 in |
Overall Width | 35 1/2 in |
Housing Width | 35.5 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 21 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 4,759 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 7/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215A)
- BROWNING Bx81 Browning Grip Notched (BX81)
- WATTS Vent Elbows, Watts Series 909 ELA (909ELA)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A699)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V, RPM: 760 (7A633)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- Dayton Belt Drive Centrifugal Exhaust Vents