Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7A566
Zoro # G0688737
product price: $1,804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,804.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A566
- Zoro # G0688737
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Dimension A | 30 in |
Overall Height | 36 1/8 in |
Dimension D | 5 1/2 in |
Wheel Dia. | 18 1/2 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 30 in |
Overall Dia. | 35 1/2 in |
Dimension C | 34 3/8 in |
Dimension B | 35 1/2 in |
Base Width | 30 in |
Overall Length | 35 1/2 in |
Housing Length | 35.5 in |
Housing Width | 35.5 in |
Overall Width | 35 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Overall Diameter | 35 1/2 in |
Damper Size | 23 x 23 in |
Wheel Diameter | 18 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,608 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 100 ft. Length (FFSL1-100)
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC35A1001, 2PK (16255.8H)
- EVERPURE Replacement Bowl - 20" (EV311238)
- YELLOW JACKET Gauge, 3-1/8In Dia, High Side, Red, 800 psi (49141)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A701)
- DAYTON Downblast Less Drive Package, 11 In (4YU93)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY61)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A564)
- Dayton Belt Drive Centrifugal Exhaust Vents