Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 18-1/2 In
Mfr # 7A564
Zoro # G2558683
product price: $1,735.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,735.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A564
- Zoro # G2558683
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Height | 1 3/4 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 35 1/2 in |
Base Square Size - Roof Ventilators | 30" x 30" |
Wheel Dia. | 18 1/2 in |
Dimension D | 5 1/2 in |
Base Length | 30 in |
Base Width | 30 in |
Overall Height | 36 1/8 in |
Dimension C | 34 3/8 in |
Overall Dia. | 35 1/2 in |
Dimension A | 30 in |
Overall Width | 35 1/2 in |
Housing Length | 35.5 in |
Overall Length | 35 1/2 in |
Housing Width | 35.5 in |
Propeller Shaft Diameter | 3/4 in |
Damper Size | 23 x 23 in |
Overall Diameter | 35 1/2 in |
Wheel Diameter | 18 1/2 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,655 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- THERMWELL PRODUCTS Thermwell AC3H Outside Window Air Conditioner Cover (151785)
- DANFOSS Coil, 24Vac 10W Coil, Be024Bs (018F6715)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR05)
- DAYTON Downblast Vent, Belt Drive, 50 In (7A686)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7AT25)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A621)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- Dayton Belt Drive Centrifugal Exhaust Vents