Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 16-3/4 In
Mfr # 7AX58
Zoro # G2585079
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX58
- Zoro # G2585079
- UPC # 00194484312183
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 16 3/4 in |
Base Width | 22 in |
Overall Height | 29 in |
Base Length | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension D | 4 in |
Dimension B | 28 3/8 in |
Overall Dia. | 28 3/8 in |
Dimension A | 22 in |
Base Height | 1 3/4 in |
Dimension C | 27 1/4 in |
Damper Size | 15 x 15 in |
Overall Length | 28 3/8 in |
Housing Width | 28.4 in |
Overall Diameter | 28 3/8 in |
Housing Length | 28.4 in |
Wheel Diameter | 16 3/4 in |
Overall Width | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,062 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 48 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 48")
- KOCH FILTER Fiberglass Filter, NH, MERV15, 16"x20"x12" (112-650-011)
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- GOODMAN 10197204S Front Cover Kits (10197204S)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3HFL8)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR78)
- DAYTON Downblast Ventilator with Motor, 11" Dia. (52CD42)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (48C179)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A698)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- Dayton Belt Drive Centrifugal Exhaust Vents