Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 14-3/4 In
Mfr # 7AX49
Zoro # G2584911
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX49
- Zoro # G2584911
- UPC # 00194484312091
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Dimension D | 4 in |
Dimension A | 22 in |
Overall Dia. | 28 3/8 in |
Base Length | 22 in |
Overall Height | 27 1/8 in |
Dimension B | 28 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension C | 25 3/8 in |
Base Height | 1 3/4 in |
Wheel Dia. | 14 3/4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Base Width | 22 in |
Housing Length | 28.4 in |
Damper Size | 15 x 15 in |
Housing Width | 28.4 in |
Propeller Shaft Diameter | 3/4 in |
Overall Length | 28 3/8 in |
Wheel Diameter | 14 3/4 in |
Overall Diameter | 28 3/8 in |
Overall Width | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 2,866 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 313W, 0.5"W x 12'L (BS0051120L)
- SELKIRK 5" Gas Termination Kit (185600)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 7 (6GKL2)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX64)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP04)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7AT26)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- Dayton Belt Drive Centrifugal Exhaust Vents