Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 14-3/4 In
Mfr # 7A554
Zoro # G0710184
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A554
- Zoro # G0710184
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 4 in |
Base Square Size - Roof Ventilators | 26" x 26" |
Base Length | 26 in |
Overall Height | 27 1/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 28 3/8 in |
Base Height | 1 3/4 in |
Dimension B | 28 3/8 in |
Dimension C | 25 3/8 in |
Wheel Dia. | 14 3/4 in |
Base Width | 26 in |
Dimension A | 26 in |
Damper Size | 19 x 19 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 14 3/4 in |
Housing Length | 28.4 in |
Overall Length | 28 3/8 in |
Housing Width | 28.4 in |
Overall Diameter | 28 3/8 in |
Overall Width | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,994 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Extruding Head (340077G02)
- DO IT BEST Portable Heater (NF15-9BJB)
- DAYTON Element - 2500W - 240V - Large Dia. (HV180211001003G)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF07)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A693)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT42)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7AT37)
- DAYTON Aluminum "Dia, 30.4"H Roof Fan w.Motor (56JN89)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AT18)
- Dayton Belt Drive Centrifugal Exhaust Vents