Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-3/4 In
Mfr # 7AX44
Zoro # G2584939
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX44
- Zoro # G2584939
- UPC # 00194484312046
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Dimension A | 19 in |
Dimension B | 28 3/8 in |
Dimension D | 4 in |
Dimension C | 25 3/8 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Height | 27 1/8 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Wheel Dia. | 13 3/4 in |
Base Length | 19 in |
Overall Dia. | 28 3/8 in |
Base Width | 19 in |
Overall Diameter | 28 3/8 in |
Overall Length | 28 3/8 in |
Overall Width | 28 3/8 in |
Housing Length | 28.4 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 28.4 in |
Wheel Diameter | 13 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,391 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- TRANE Cov03513 Cover; Condenser Pvc, (COV03513)
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Upblast Vent, 13-1/4 In, 208-230/460V (7AT04)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A593)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U4)
- Dayton Belt Drive Centrifugal Exhaust Vents