Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-3/4 In
Mfr # 7AX43
Zoro # G2584799
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AX43
- Zoro # G2584799
- UPC # 00194484312039
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Shaft Dia. Wheel End | 3/4 in |
Base Width | 19 in |
Wheel Dia. | 13 3/4 in |
Dimension D | 4 in |
Dimension A | 19 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Overall Dia. | 28 3/8 in |
Dimension B | 28 3/8 in |
Dimension C | 25 3/8 in |
Base Length | 19 in |
Overall Height | 27 1/8 in |
Base Height | 1 3/4 in |
Housing Length | 28.4 in |
Wheel Diameter | 13 3/4 in |
Overall Width | 28 3/8 in |
Housing Width | 28.4 in |
Damper Size | 12 x 12 in |
Propeller Shaft Diameter | 3/4 in |
Overall Length | 28 3/8 in |
Overall Diameter | 28 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 2,044 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 12x24", 48" Length (2DVY6)
- REZNOR Motor, 208/230/460/575, Less Housing (214598)
- ALFA LAVAL M10-M NBR-B Channel plate gasket (M10-M)
- COPELAND Protector Module Kit, 24V (971-0065-04)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A565)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A631)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW63)
- DAYTON Aluminum 43"Dia, 35.6"H Roof Fan w.Motor (56JP11)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY66)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (48C192)
- Dayton Belt Drive Centrifugal Exhaust Vents