Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7AE91
Zoro # G0443642
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7AE91
- Zoro # G0443642
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Height | 1 3/4 in |
Base Width | 22 in |
Dimension C | 24 7/8 in |
Dimension A | 22 in |
Dimension B | 24 3/8 in |
Base Length | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Overall Height | 26 5/8 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 13 1/4 in |
Overall Width | 24 3/8 in |
Overall Diameter | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Overall Length | 24 3/8 in |
Housing Width | 24.4 in |
Housing Length | 24.4 in |
Damper Size | 15 x 15 in |
Wheel Diameter | 13 1/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,692 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- PYROTENAX 20-120C 125/250V-Ac Thermostat (4395W)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56JN81)
- DAYTON Downblast Vent, Belt Drive, 11 In (7A549)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7D491)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW65)
- DAYTON Upblast Vent, 18-1/2 In, 208-230/460V (7A697)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY62)
- Dayton Belt Drive Centrifugal Exhaust Vents