Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7A649
Zoro # G2285044
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A649
- Zoro # G2285044
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Height | 1 3/4 in |
Dimension A | 22 in |
Dimension D | 4 3/8 in |
Dimension C | 24 7/8 in |
Shaft Dia. Wheel End | 3/4 in |
Base Length | 22 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Overall Height | 26 5/8 in |
Dimension B | 24 3/8 in |
Base Width | 22 in |
Wheel Dia. | 13 1/4 in |
Overall Dia. | 24 3/8 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Damper Size | 15 x 15 in |
Housing Width | 24.4 in |
Housing Length | 24.4 in |
Propeller Shaft Diameter | 3/4 in |
Wheel Diameter | 13 1/4 in |
Overall Diameter | 24 3/8 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,093 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 6 ft Length, Waterproof, SJTW (13R101)
- MCDONNELL & MILLER Head Mechanism (6667)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- DAYTON Blower, 18 1/4 In (2C799)
- DAYTON Upblast Ventilator, Wheel 12-1/2 In, 115V (48C180)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR20)
- DAYTON Downblast Less Drive Package, 11 In (4YU93)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A693)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7YR14)
- Dayton Belt Drive Centrifugal Exhaust Vents