Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 13-1/4 In
Mfr # 7A551
Zoro # G0393251
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 7A551
- Zoro # G0393251
- Country of Origin Multiple
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 22 in x 22 in |
Base Length | 22 in |
Dimension C | 24 7/8 in |
Overall Height | 26 5/8 in |
Base Height | 1 3/4 in |
Base Square Size - Roof Ventilators | 22" x 22" |
Wheel Dia. | 13 1/4 in |
Base Width | 22 in |
Dimension A | 22 in |
Shaft Dia. Wheel End | 3/4 in |
Dimension B | 24 3/8 in |
Dimension D | 4 3/8 in |
Overall Dia. | 24 3/8 in |
Damper Size | 15 x 15 in |
Housing Width | 24.4 in |
Wheel Diameter | 13 1/4 in |
Housing Length | 24.4 in |
Overall Diameter | 24 3/8 in |
Overall Length | 24 3/8 in |
Overall Width | 24 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,692 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- DANFOSS Valve Actuator, 24V Module Fail Open (DF082H5006)
- DAIKIN Motor Speed Transformer, 0.125 HP, 110V (4EPB7715)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7A618)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7M7U5)
- DAYTON Upblast Less Drive Package, 11-1/4 In (2RB65)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AU78)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A657)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AF04)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- Dayton Belt Drive Centrifugal Exhaust Vents