Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Vent, Belt Drive, 11 In
Mfr # 2RB60
Zoro # G2724416
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
Product Information
- Brand Dayton
- MFR # 2RB60
- Zoro # G2724416
- UPC # 190735229477
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 19 in x 19 in |
Base Height | 1 3/4 in |
Base Width | 19 in |
Shaft Dia. Wheel End | 3/4 in |
Base Square Size - Roof Ventilators | 19" x 19" |
Dimension A | 19 in |
Base Length | 19 in |
Overall Height | 26 5/8 in |
Dimension B | 24 3/8 in |
Overall Dia. | 24 3/8 in |
Dimension D | 4 3/8 in |
Dimension C | 24 7/8 in |
Wheel Dia. | 11 in |
Overall Width | 24 3/8 in |
Overall Length | 24 3/8 in |
Damper Size | 12 x 12 in |
Housing Width | 24.4 in |
Overall Diameter | 24 3/8 in |
Cutout Length | 14.5 in |
Propeller Shaft Diameter | 3/4 in |
Cutout Size | 14.5 in L x 14.5 in W |
Wheel Diameter | 11 in |
Housing Length | 24.4 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 856 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842GT)
- MAXX AIR Maxxair Vent M1B-00335001 Unimaxx Vent Lid - White (M1B-00335001)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7YR28)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A571)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7A580)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7A594)
- Dayton Belt Drive Centrifugal Exhaust Vents