Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 24-1/2In
Mfr # 5EFH8
Zoro # G2844983
product price: $1,733.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,733.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 5EFH8
- Zoro # G2844983
- UPC # 190735343470
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Overall Height | 40 1/8 in |
Dimension A | 34 in |
Base Width | 34 in |
Base Length | 34 in |
Dimension B | 42 3/4 in |
Dimension C | 38 3/8 in |
Overall Dia. | 38 3/8 in |
Wheel Dia. | 24 1/2 in |
Base Height | 1.8 in |
Dimension D | 5 3/4 in |
Shaft Dia. Sheave End | 1 in |
Recommended Damper Size (In.) | 27 x 27 |
Shaft Dia. Wheel End | 1 in |
Overall Length | 42 3/4 in |
Overall Width | 38 3/8 in |
Overall Diameter | 42 3/4 in |
Cutout Length | 29.5 in |
Wheel Diameter | 24 in |
Housing Length | 42.8 in |
Housing Width | 42.8 in |
Damper Size | 27 x 27 in |
Cutout Size | 29.5 in L x 29.5 in W |
Propeller Shaft Diameter | 1 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 24 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Minimum Airflow 2,526 cfm, Maximum Airflow 7,485 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 500 RPM, Maximum Motor Speed 985 RPM, Maximum Static Pressure 1 1/2 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON Relay Kit, 240 Volt (IO-CSRY240)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7A577)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- DAYTON Aluminum 35.4"Dia, 32"H Roof Fan w.Motor (56JP05)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A566)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- DAYTON Severe Duty Vent, 21-1/4 In, 208-230/460V (7YR78)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A709)
- Dayton Belt Drive Centrifugal Exhaust Vents