Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Downblast Less Drive Package, 14-3/4In
Mfr # 4YU95
Zoro # G3436115
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,013.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Hazardous Location
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 4YU95
- Zoro # G3436115
- UPC # 190735339343
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Base Length | 26 in |
Base Width | 26 in |
Dimension D | 4 in |
Wheel Dia. | 14 3/4 in |
Dimension C | 25 3/8 in |
Overall Height | 27 1/8 in |
Dimension A | 26 in |
Shaft Dia. Sheave End | 3/4 in |
Base Height | 1.8 in |
Recommended Damper Size (In.) | 19 x 19 |
Shaft Dia. Wheel End | 3/4 in |
Overall Dia. | 28 3/8 in |
Dimension B | 28 3/8 in |
Overall Length | 25 3/8 in |
Overall Width | 28 3/8 in |
Propeller Shaft Diameter | 3/4 in |
Housing Length | 28.4 in |
Overall Diameter | 28 3/8 in |
Housing Width | 28.4 in |
Damper Size | 19 x 19 in |
Cutout Length | 21.5 in |
Cutout Size | 21.5 in L x 21.5 in W |
Wheel Diameter | 14 in |
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 14 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Minimum Airflow 1,266 cfm, Maximum Airflow 3,163 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Minimum Motor Speed 1,075 RPM, Maximum Motor Speed 1,705 RPM, Maximum Static Pressure 1 3/4 in wc, For High-Static Pressure Applications No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U601)
- BESTAIR PRO Humidifier Cleaner, 32 oz. (1C)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- MASTERCOOL A/C 30Lb Tank For Msc69100 (67010)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- DAYTON Downblast Vent, Belt Drive, 36 In (3HFL9)
- DAYTON Downblast Less Drive Package, 13-3/4In (5EFH7)
- DAYTON Downblast Less Drive Package, 24-1/2In (5EFH8)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AF09)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A716)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- Dayton Belt Drive Centrifugal Exhaust Vents