Shop All Fork Extensions
Dayton
Double Door Work Platfrm, L48", W48In, H66"
Mfr # 5UEW5
Zoro # G2127837
product price: $892.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$892.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 48 in
- For Use With Most Forklift Trucks
Product Information
- Brand Dayton
- MFR # 5UEW5
- Zoro # G2127837
- UPC # 190735351420
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 48 in |
Base Length | 48 in |
Base Width | 48 in |
Fork Pocket Size | 2 1/2 in x 7 1/2 in |
Handrail Height | 42 in |
Platform Width | 48 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Height | 3 3/8 in |
Compatible Fork Width | 7 1/2 in |
Compatible Fork Length | 48 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
For Use With | Most Forklift Trucks |
Finish | Powder Coated |
Includes | (2) Doors, Backrail, Guardrails, Safety Strap |
Number of Guard Rails | 3 |
Assembled/Unassembled | Unassembled |
Tread | Perforated |
Door Type | Double |
Tread Type | Perforated |
Assembly Status | Unassembled |
Load Capacity - Maximum | 1,000 lb |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 48 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 48 in, Platform Width 48 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Double, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8(10MM) SPRING LINK, 4425240 (4425240)
- AKRO-MILS 38 1/2 in D x 36 1/2 in 24 in W (30-812)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- DAYTON Fork Extensions, Yellow, 7-1/8 x 72 In, Pk2 (3AA40)
- DAYTON Double Door Work Platfrm, L48", W36In, H66" (5UEW4)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- ZORO SELECT Fork Extensions, 48in.L x 5inW, Strap, PK2 (35LU35)
- Dayton Fork Extensions