Shop All Fork Extensions
Dayton
Double Door Work Platfrm, L48", W36In, H66"
Mfr # 5UEW4
Zoro # G2127846
product price: $911.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$911.99
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Color Red
- Load Capacity 1,000 lb
- Platform Length 48 in
- Tread Perforated
Product Information
- Brand Dayton
- MFR # 5UEW4
- Zoro # G2127846
- UPC # 190735351413
- Country of Origin China
- Category Fork Extensions
Dimensions
Overall Height | 66 in |
Platform Length | 48 in |
Base Width | 36 in |
Fork Pocket Size | 2 1/2 in x 7 1/2 in |
Base Length | 48 in |
Platform Width | 36 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Compatible Fork Width | 7 1/2 in |
Compatible Fork Height | 3 3/8 in |
Compatible Fork Length | 48 in |
Details
Color | Red |
Load Capacity | 1,000 lb |
Item | Forklift Work Platform |
Tread | Perforated |
For Use With | Most Forklift Trucks |
Number of Guard Rails | 3 |
Includes | (2) Doors, Backrail, Guardrails, Safety Strap |
Assembled/Unassembled | Unassembled |
Finish | Powder Coated |
Tread Type | Perforated |
Assembly Status | Unassembled |
Door Type | Double |
Load Capacity - Maximum | 1,000 lb |
Description
Forklift Work Platform, Load Capacity - Maximum 1,000 lb, Compatible Fork Height 3 3/8 in, Compatible Fork Width 7 1/2 in, Compatible Fork Length 48 in, Tread Type Perforated, Assembly Status Unassembled, Platform Length 48 in, Platform Width 36 in, Handrail Height 42 in, Overall Height 66 in, Number of Guard Rails 3, Door Type Double, Caster Configuration Not Applicable, Caster Dia. Not Applicable, Caster Material Not Applicable, Color Red, Finish Powder Coated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-SW4T)
- TRI-ARC Crossover Ladder 4 Step 50 In Span, Serr (7CY77)
- ROD SAVER Ttd2 Deluxe Trailer Tie Down 2" X 2' (TTD2)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8 (21VG49)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1500 lb (21VG50)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- DAYTON Work Platform, L48", W36In, H66" (5UEW1)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- DAYTON Double Door Work Platfrm, L48", W48In, H66" (5UEW5)
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- Dayton Forklifts & Attachments