Shop All Diaphragm Pumps
Dayton
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel
Mfr # 22A602
Zoro # G5561491
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Hytrel
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 212 Degrees F
Product Information
- Brand Dayton
- MFR # 22A602
- Zoro # G5561491
- UPC # 190735168486
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Length | 5 3/4 in |
Max. Dia. Solids | 1/32 in |
Height | 9 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 3/8 in |
Overall Length | 5.8 in |
Overall Width | 8.4 in |
Overall Height | 9.8 in |
Media Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.03 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 21 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Hytrel, Feet of Head (Maximum) Not Applicable, Flow Rate (Maximum) 14 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- SPRINGER PARTS Sleeve 060-064-130-134-133 SS; Replaces Wright Flow Technologies Part# WT0600SLV (WT0600SLVSP)
- ARO Seat, Santoprene (96152-A)
- ZEELINE Polypropylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE10211)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 115 GPM (6PY45)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 28 GPM (6PY43)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 35 GPM (6PY41)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (3HJW9)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- Dayton Diaphragm Pumps