Shop All Connecting & Clevis Links
Dayton
Double Clevis Link, 1/4 In, 4700 lb, GR 70
Mfr # 1DNC9
Zoro # G3091076
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 70
- Material Steel
- Working Load Limit 4,700 lb
- Finish Zinc Plated
- Trade Size 1/4 in
Product Information
- Brand Dayton
- MFR # 1DNC9
- Zoro # G3091076
- UPC # 190735136188
- Country of Origin China
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Width | 1 13/32 in |
Overall Length | 2 9/16 in |
Details
Item | Connecting Link |
Grade | 70 |
Material | Steel |
Working Load Limit | 4,700 lb |
Finish | Zinc Plated |
Includes | 2 Cotter Keys |
Standards | Federal Specification RR-C-271D |
Product Type | Connecting Link |
Fabrication | Forged |
Link Type | Double Clevis |
Description
Connecting Link, Grade 70, Link Type Double Clevis, Overall Length 2 9/16 in, Material Steel, Overall Width 1 13/32 in, Product Type Connecting Link, Trade Size 1/4 in, Working Load Limit 4,700 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Fabrication Forged, Coupling Link Inside Length Not Applicable, Coupling Link Inside Width Not Applicable, Coupling Link Material Thickness Not Applicable, Opening Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 4" x 30' Winch Straps w/ Delta Ring WLL: 5,400 lbs, PK2 (TWS42-1530-F94-2)
- AFTERMARKET 8175 New Forklift Suspension Seat Fits Toyota Nissan Clark Yale (8175-PUNIFLST)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- DAYTON Connecting Link, 1/4 In, 1250 lb, GR 30 (1DJP9)
- DAYTON Connecting Link, 3/16 In, 750 lb, GR 30 (1DJP8)
- DAYTON Connecting Link, 3/8 In, 2650 lb, GR 30 (1DJR2)
- DAYTON Connecting Link, 5/16 In, 1900 lb, GR 30 (1DJR1)
- DAYTON Connecting Link, 1/2 In, 4500 lb, GR 30 (1EKC7)
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- Dayton Lifting Hardware