Shop All Door Louvers
Dayton
Door Louver, 26-1/4 H, 20-1/8 W, Aluminum
Mfr # 5NKN2
Zoro # G2557143
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.72 sq ft
- Material Aluminum
- Louver Overall Height 20 1/8 in
- Louver Overall Width 26 1/4 in
- Louver Cutout Height 18 1/2 in
Product Information
- Brand Dayton
- MFR # 5NKN2
- Zoro # G2557143
- UPC # 190735347690
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 20 1/8 in |
Louver Overall Width | 26 1/4 in |
Louver Cutout Height | 18 1/2 in |
Louver Cutout Width | 24 1/2 in |
Flange Width (In.) | 1 3/16 in |
Outside Height | 20 1/8 in |
Overall Dimensions | 20 1/8 in H x 26 1/4 in W |
Flange Width | 1 1/4 in |
Rough Opening Width | 24 1/2 in |
Outside Width | 26 1/4 in |
Rough Opening Height | 18 1/2 in |
Louver Opening Height | 18 1/2 in |
Louver Opening Width | 24 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 18 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 18 1/2 in, Outside Height 20 1/8 in, Outside Width 26 1/4 in, Free Area 1.7 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM PILOT ASSEMBLY KIT-NAT GAS (SP20305A)
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14201.13 4PK)
- KWIKOOL 1.5 ton/ 115V/ 20 AMP (KPAC1811-2)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel (6WRH9)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- Dayton Door Louvers