Shop All Door Louvers
Dayton
Door Louver, 22-1/4 H, 18-1/8 W, Aluminum
Mfr # 5NKL8
Zoro # G2412261
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.27 sq ft
- Material Aluminum
- Louver Overall Height 18 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 16 1/2 in
Product Information
- Brand Dayton
- MFR # 5NKL8
- Zoro # G2412261
- UPC # 190735347652
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 18 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 16 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Flange Width | 1 1/4 in |
Outside Width | 22 1/4 in |
Overall Dimensions | 18 1/8 in H x 22 1/4 in W |
Louver Opening Height | 16 1/2 in |
Louver Opening Width | 20 1/2 in |
Outside Height | 18 1/8 in |
Rough Opening Width | 20 1/2 in |
Rough Opening Height | 16 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 16 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 16 1/2 in, Outside Height 18 1/8 in, Outside Width 22 1/4 in, Free Area 1.3 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS H13K Replacement UV Lamp and Filter Set (602609500)
- DAIKIN Push Button Switch, 3-Position (802005013)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- ALL-FILTERS 16X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16202.C 4PK)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Steel (6WRJ0)
- DAYTON Door Louver, 22-1/8 H, 22-1/4 W, Steel (6WRJ9)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Aluminum (6WRK6)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- Dayton Door Louvers