Shop All Door Louvers
Dayton
Door Louver, 18-1/4 H, 18-1/8 W, Aluminum
Mfr # 5NKL3
Zoro # G1569662
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.02 sq ft
- Material Aluminum
- Louver Overall Height 18 1/8 in
- Louver Overall Width 18 1/4 in
- Louver Cutout Height 16 1/2 in
Product Information
- Brand Dayton
- MFR # 5NKL3
- Zoro # G1569662
- UPC # 190735347607
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 18 1/8 in |
Louver Overall Width | 18 1/4 in |
Louver Cutout Height | 16 1/2 in |
Louver Cutout Width | 16 1/2 in |
Flange Width (In.) | 1 3/16 in |
Outside Height | 18 1/8 in |
Rough Opening Height | 16 1/2 in |
Louver Opening Height | 16 1/2 in |
Outside Width | 18 1/4 in |
Louver Opening Width | 16 1/2 in |
Rough Opening Width | 16 1/2 in |
Flange Width | 1 1/4 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 16 1/2 in, Louver Opening Width 16 1/2 in, Rough Opening Height 16 1/2 in, Outside Height 18 1/8 in, Outside Width 18 1/4 in, Free Area 1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 16 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- ROBERTSHAW Pilot Ignitor System (712-008)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- PROTECT PLUS INDUSTRIES LLC Protect Plus WFPFC3002 DuPont Pleated Poly Whole House Cartridge - 2 Pack (WFPFC3002)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- DAYTON Door Louver, 20-1/8 H, 26-1/4 W, Steel (6WRK2)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- DAYTON Door Louver, 18-1/4 W, 10-1/8 H, Aluminum (5NKL2)
- DAYTON Door Louver, 6-1/8 H, 12-1/4 W, Steel (6WRH7)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Steel (6WRH6)
- Dayton Door Louvers