Shop All Door Louvers
Dayton
Door Louver, 14-1/8 H, 26-1/4 W, Steel
Mfr # 6WRK0
Zoro # G3606732
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.09 sq ft
- Material Steel
- Louver Overall Height 14 1/8 in
- Louver Overall Width 26 1/4 in
- Louver Cutout Height 12 1/2 in
Product Information
- Brand Dayton
- MFR # 6WRK0
- Zoro # G3606732
- UPC # 190735372081
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 26 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 24 1/2 in |
Flange Width (In.) | 1 3/16 in |
Louver Opening Height | 12 1/2 in |
Outside Width | 26 1/4 in |
Outside Height | 14 1/8 in |
Louver Opening Width | 24 1/2 in |
Rough Opening Height | 12 1/2 in |
Overall Dimensions | 14 1/8 in H x 26 1/4 in W |
Flange Width | 1 1/4 in |
Rough Opening Width | 24 1/2 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 12 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 26 1/4 in, Free Area 1.1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator White" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W183)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- SUPCO Hybrid Jumper, 20 in. L, Metal, Yellow (HYB1YL)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Steel (6WRH8)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Steel (6WRJ5)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- DAYTON Door Louver, 26-1/4 H, 26-1/8 W, Aluminum (5NKN3)
- Dayton Door Louvers