Shop All Door Louvers
Dayton
Door Louver, 14-1/8 H, 26 1/4 W, Aluminum
Mfr # 5NKN0
Zoro # G3245277
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 1.09 sq ft
- Material Aluminum
- Louver Overall Height 14 1/8 in
- Louver Overall Width 26 1/4 in
- Louver Cutout Height 12 1/2 in
Product Information
- Brand Dayton
- MFR # 5NKN0
- Zoro # G3245277
- UPC # 190735347676
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 26 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 24 1/2 in |
Flange Width (In.) | 1 3/16 in |
Louver Opening Width | 24 1/2 in |
Outside Width | 26 1/4 in |
Louver Opening Height | 12 1/2 in |
Flange Width | 1 1/4 in |
Outside Height | 14 1/8 in |
Rough Opening Height | 12 1/2 in |
Rough Opening Width | 24 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 12 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 26 1/4 in, Free Area 1.1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 25X25X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 245 X 245 X 075 MADE IN THE USA (WY-0QLE-3)
- DAYTON Assembly, Motor (AM1112)
- MCDONNELL & MILLER 5 Auto Switch For 93,193, 94,194 (110300)
- GREENHECK COMBUSTION/INDUCER FAN 115V (463426)
- DAYTON Door Louver, 22-1/8 H, 22-1/4 W, Steel (6WRJ9)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Steel (6WRH8)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 20-1/8 H, 26-1/4 W, Steel (6WRK2)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Steel (6WRJ5)
- NATIONAL GUARD Louver, 12x18 (L-700-RX-12x18)
- Dayton Louvers