Shop All Door Louvers
Dayton
Door Louver, 14-1/8 H, 22-1/4 W, Aluminum
Mfr # 5NKL6
Zoro # G1374834
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.914 sq ft
- Material Aluminum
- Louver Overall Height 14 1/8 in
- Louver Overall Width 22 1/4 in
- Louver Cutout Height 12 1/2 in
Product Information
- Brand Dayton
- MFR # 5NKL6
- Zoro # G1374834
- UPC # 190735347638
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 14 1/8 in |
Louver Overall Width | 22 1/4 in |
Louver Cutout Height | 12 1/2 in |
Louver Cutout Width | 20 1/2 in |
Flange Width (In.) | 1 3/16 in |
Louver Opening Height | 12 1/2 in |
Louver Opening Width | 20 1/2 in |
Flange Width | 1 1/4 in |
Outside Height | 14 1/8 in |
Rough Opening Height | 12 1/2 in |
Overall Dimensions | 14 1/8 in H x 22 1/4 in W |
Outside Width | 22 1/4 in |
Rough Opening Width | 20 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 12 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 22 1/4 in, Free Area 0.9 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZILMET Zilmet ZHT18-30 Cal-Pro Hydronic Expansion Tank - 4.8 Gallon (ZHT18-30)
- PARKER Head Pressure Control, 1/2 In (LAC4-180)
- TOUGH GUY Refrigeration Brush, Dia 3/8, Length 6 1/2 (3DYP7)
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- DAYTON Door Louver, 12-1/8 H, 22-1/4 W, Steel (6WRJ5)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- DAYTON Door Louver, 26-1/4 H, 26-1/8 W, Aluminum (5NKN3)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- DAYTON Door Louver, 14-1/4 H, 14-1/8 W, Aluminum (5NKK9)
- SMARTCELL Louvered Panel, 36x19 (HSC3619LP)
- Dayton Door Louvers