Shop All Door Louvers
Dayton
Door Louver, 10-1/8 H, 16-1/4 W, Steel
Mfr # 6WRJ0
Zoro # G3616392
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.422 sq ft
- Material Steel
- Louver Overall Height 10 1/8 in
- Louver Overall Width 16 1/4 in
- Louver Cutout Height 8 1/2 in
Product Information
- Brand Dayton
- MFR # 6WRJ0
- Zoro # G3616392
- UPC # 190735371985
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 10 1/8 in |
Louver Overall Width | 16 1/4 in |
Louver Cutout Height | 8 1/2 in |
Louver Cutout Width | 14 1/2 in |
Flange Width (In.) | 1 3/16 in |
Louver Opening Width | 14 1/2 in |
Flange Width | 1 1/4 in |
Rough Opening Height | 8 1/2 in |
Outside Width | 16 1/4 in |
Louver Opening Height | 8 1/2 in |
Rough Opening Width | 14 1/2 in |
Outside Height | 10 1/8 in |
Description
Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 8 1/2 in, Louver Opening Width 14 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 16 1/4 in, Free Area 0.4 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 14 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH PTAC Power Cord, 265VAC, White (PXPC26520A)
- WHITE-RODGERS Remote Sensor, Indoor, Light Gray (F0145 132800S1)
- EATON Relay 2.4-4.0Amp Overload Relay (XTOB004BC1)
- FOLLETT ICE Sealed Sensor Assembly (00116533)
- DAYTON Door Louver, 26-1/4 H, 20-1/8 W, Aluminum (5NKN2)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel (6WRH9)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- DAYTON Door Louver, 18-1/4 H, 18-1/8 W, Aluminum (5NKL3)
- DAYTON Door Louver, 6-1/8 H, 12-1/4W, Aluminum (6WRK5)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 12 x 12 (L-700-BFDKB-12x12)
- Dayton Door Louvers