Shop All Door Louvers
Dayton
Door Louver, 10-1/8 H, 14-1/4 W, Aluminum
Mfr # 6WRK6
Zoro # G3633892
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.361 sq ft
- Material Aluminum
- Louver Overall Height 10 1/8 in
- Louver Overall Width 14 1/4 in
- Louver Cutout Height 8 1/2 in
Product Information
- Brand Dayton
- MFR # 6WRK6
- Zoro # G3633892
- UPC # 190735372142
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 10 1/8 in |
Louver Overall Width | 14 1/4 in |
Louver Cutout Height | 8 1/2 in |
Louver Cutout Width | 12 1/2 in |
Flange Width (In.) | 1 3/16 in |
Outside Height | 10 1/8 in |
Louver Opening Height | 8 1/2 in |
Rough Opening Height | 8 1/2 in |
Rough Opening Width | 12 1/2 in |
Outside Width | 14 1/4 in |
Louver Opening Width | 12 1/2 in |
Overall Dimensions | 10 1/8 in H x 14 1/4 in W |
Flange Width | 1 1/4 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 8 1/2 in, Louver Opening Width 12 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 14 1/4 in, Free Area 0.4 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 12 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Manway Gasket, Spiral Wound, 11 in x 15 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-11X15X1-1/4X0.175E-PK2)
- ECONOMASTER Condensor Fan Motor, 1/3-1/5 HP, 1075 rpm (EM3465F)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box (0101000)
- BROAN Heater Ehaust Fan (FG80HBS)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Aluminum (5NKL6)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- DAYTON Door Louver, 14-1/8 H, 16-1/4 W, Steel (6WRJ1)
- DAYTON Door Louver, 14-1/8 H, 26 1/4 W, Aluminum (5NKN0)
- Dayton Door Louvers