Shop All Door Louvers
Dayton
Door Louver, 10-1/8 H, 10-1/4 W, Aluminum
Mfr # 6WRK4
Zoro # G3726764
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Louver Free Area 0.28 sq ft
- Material Aluminum
- Louver Overall Height 10 1/8 in
- Louver Overall Width 10 1/4 in
- Louver Cutout Height 8 1/2 in
Product Information
- Brand Dayton
- MFR # 6WRK4
- Zoro # G3726764
- UPC # 190735372128
- Country of Origin China
- Category Door Louvers
Dimensions
Louver Overall Height | 10 1/8 in |
Louver Overall Width | 10 1/4 in |
Louver Cutout Height | 8 1/2 in |
Louver Cutout Width | 8 1/2 in |
Flange Width (In.) | 1 3/16 in |
Rough Opening Width | 8 1/2 in |
Louver Opening Width | 8 1/2 in |
Flange Width | 1 1/4 in |
Outside Width | 10 1/4 in |
Rough Opening Height | 8 1/2 in |
Outside Height | 10 1/8 in |
Louver Opening Height | 8 1/2 in |
Description
Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 8 1/2 in, Louver Opening Width 8 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 10 1/4 in, Free Area 0.3 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 8 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX135-UD050V)
- TJERNLUND PRODUCTS Motor Kit (950-1017)
- DAYTON Ignitor Electrode (CFM80.06B)
- DAYTON Door Louver, 16-1/8 H, 22-1/4 W, Aluminum (5NKL7)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Aluminum (5NKL0)
- DAYTON Door Louver, 26-1/4 H, 18-1/8 W, Aluminum (5NKN1)
- DAYTON Door Louver, 22-1/4 H, 22-1/8 W, Aluminum (5NKL9)
- DAYTON Door Louver, 10-1/8 H, 18-1/4 W, Steel (6WRJ2)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- Dayton Louvers