Shop All Tubeaxial Fans and Accessories
Dayton
Discharge Cap, 38-13/32 In. H, Unfinished
Mfr # 166224
Zoro # G3144784
product price: $1,846.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,846.99
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 36 in
- Height 38 13/32 in
- Width 44 13/64 in
- Depth 44 13/64 in
- For Use With 3C414
Product Information
- Brand Dayton
- MFR # 166224
- Zoro # G3144784
- UPC # 190735338957
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 36 in |
Height | 38 13/32 in |
Width | 44 13/64 in |
Depth | 44 13/64 in |
Dimension C | 6 in |
Dimension B | 46 in |
Dimension D | 38 13/32 in |
Dimension A | 39 3/4 in |
Dimension E | 44 13/64 in |
Overall Length | 44 1/4 in |
Overall Height | 38 3/8 in |
Overall Width | 44 1/4 in |
Bolt Circle Diameter | 36 1/2 in |
Mounting Hole Diameter | 1/2 in |
For Fan Diameter | 36 in |
Body Diameter | 44 1/4 in |
Description
Discharge Cap, For Fan Diameter 36 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Galvanized Steel, Body Diameter 44 1/4 in, Bolt Circle Diameter 36 1/2 in, Finish Unfinished, For Use With 3C414, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 38 3/8 in, Overall Length 44 1/4 in, Overall Width 44 1/4 in, Product Type Discharge Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Cord (VECMPCG)
- MCQUAY/DAIKIN Sensors, 3K Ohm Air Temperature Sensor (060004705)
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 1", 4 Pack (FO24X25X1A_4)
- DANFOSS Avta-25-150 1" 75-150F Reg Vlv (003N8162)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F948)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F942)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F856)
- Dayton Tubeaxial Fans and Accessories